missing translation for 'onlineSavingsMsg'
Learn More

Notrax Safety Stance™ Black Connector

Notrax Safety Stance™ Black Connector - High quality anti-fatigue matting for use in areas where there can be frequent oil spilling. Drainage holes and raised studs provide aeration and allow fluids and debris to fall through, leaving a dry and tidy top surface.

Brand:  Notrax 549K0012BL

Additional Details : Weight : 0.30000kg

Product Code. 17722198

  • £7.70 / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

  • High quality anti-fatigue matting for use in areas where there can be frequent oil spilling
  • Drainage holes and raised studs provide aeration and allow fluids and debris to fall through, leaving a dry and tidy top surface
  • Made of 100% nitrile rubber compound, designed to withstand industrial oils and harsh chemicals
  • Suited for multi-shift operations
  • Ergonomic benefit derived from 22 mm thick resilient worker platform
  • Highly visible nitrile rubber orange colored borders included on 3 sides for added safety
  • Aggressive slip resistant surface
  • Cleaning with detergent and waterjet is recommended for extended service life
  • Standard size mats are loose lay and require no installation
  • Non-shifting
  • Free of silicone therefore safe for vehicle painting facilities
Specifications

Specifications

11.8 in.
Industrial and Commercial Matting
3 cm
Black
Natural Rubber
30 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers