missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Safety Stance™ High Quality Anti-Fatigue Matting
Notrax Safety Stance™ High Quality Anti-Fatigue Matting - High quality anti-fatigue matting for use in areas where there can be frequent oil spilling. Drainage holes and raised studs provide aeration and allow fluids and debris to fall through, leaving a dry and tidy top surface.
£163.00 - £571.00
Specifications
Color | Black/Orange |
---|---|
Material | Natural Rubber |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17732198
|
Notrax
549S2640OB |
102 cm | 66 cm |
£163.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
17752198
|
Notrax
549S3864OB |
163 cm | 97 cm |
£318.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
17742198
|
Notrax
549S3124OB |
315 cm | 97 cm |
£571.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
Description
- High quality anti-fatigue matting for use in areas where there can be frequent oil spilling
- Drainage holes and raised studs provide aeration and allow fluids and debris to fall through, leaving a dry and tidy top surface
- Made of 100% nitrile rubber compound, designed to withstand industrial oils and harsh chemicals
- Suited for multi-shift operations
- Ergonomic benefit derived from 22 mm thick resilient worker platform
- Highly visible nitrile rubber orange colored borders included on 3 sides for added safety
- Aggressive slip resistant surface
- Cleaning with detergent and waterjet is recommended for extended service life
- Standard size mats are loose lay and require no installation
- Non-shifting
- Free of silicone therefore safe for vehicle painting facilities
Specifications
Black/Orange | |
Natural Rubber | |
Industrial and Commercial Matting |