missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Safety Waste Cap 'LISA', V3.0

The latest generation of a modern and universally expandable modular system for the safe disposal of liquid HPLC or UHPLC waste.

Brand:  SCAT™ 350095

137.82 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 17295054

  • £173.00 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The basic module includes a Safety Waste Cap V3.0 'LISA' with your selected thread size. Included in the scope of delivery are a further 23 accessories. In addition, a variety of other SCAT™ accessories such as a funnel or an exhaust air filter can be docked to the Safety Waste Cap LISA V3.0. You will find a selection listed in the ordering table:

  • Satelite blind plug for extending and attaching various components such as a funnel
  • Tube connector for connection for larger tubes with 5 to 11.5 mm ID
  • Satellite made of PTFE for optimal chemical resistance
  • 360° freely rotatable screw cap for easy changing of the container without twisting the tubing
  • Fittings with improved design for easier connection of capillaries with 1.6 mm, 2.3 mm or 3.2 mm OD
  • SCAT™ exhaust filters block harmful vapors with the help of optimized activated carbon and ensure safe pressure equalization in the waste containers
  • Huge scope of delivery of fittings, blind plugs, and accessories ensures that docking system is ready for immediate use
Specifications

Specifications

HPLC and UHPLC Systems
PTFE
Waste Cap
4 Fittings (1.6/2.3/3.2 mm OD), 4 PFA Blind Plugs, 3 Fittings (5 to 11.5 mm ID), 3 PTFE Blind Plug, Blind Plug for Exhaust Filter
S95
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers