missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Safety Weighing Cabinets
Shop All Sartorius Products
Click to view available options
Flow Rate:
.057 m3/sec. w/ direction connection, .062 m3/sec. w/ connection via fan filter
.066 m3/sec. w/ direction connection, .072 m3/sec. w/ connection via fan filter
.076 m3/sec. w/ direction connection, .083 m3/sec. w/ connection via fan filter
.089 m3/sec. w/ direction connection, .095 m3/sec. w/ connection via fan filter
Width (Metric):
890 mm
1230 mm
Unit Size:
Each
Description
- The balance and weighing cabinet are perfectly matched to each other
- Maximum personnel protection: contained area around the laboratory balance which prevents any air or finely powdered particles from escaping into the operating personnel´s work area
- Reliable weighing results: air current practically turbulence-free, and, consistent and repeatable weighing results.
- Clear acrylic glass construction with perfect view of the balance and the sample to be weighed
- Extremely stable base made of black granite absorbs vibrations
- Contaminated materials can be disposed of safely in a double-bag system
- Calibrated airflow alarm system with audit trail function sounds an alarm whenever the airflow velocity drops below a defined level
Specifications
Specifications
| Material | Acrylic Glass |
| Air Supply | Constant |
| Depth (Metric) | 750 mm |
| Flow Rate | .057 m3/sec. w/ direction connection, .062 m3/sec. w/ connection via fan filter |
| For Use With (Application) | Ensure a Safe Working Environment for Laboratory Staff Without Sacrificing Ergonomics or Precision in Weighing |
| Height (Metric) | 510 mm |
| Width (Metric) | 890 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction