Learn More
SCAT™ Safety Waste Caps V2.0 with Level Control
Safety Waste Caps with level control for additional automatic or mechanical monitoring of disposal container fill levels.
Brand: SCAT™ 107967
240.73 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
SCAT™ Safety Waste Caps provide maximum safety for your HPLC liquid disposal. Safely dispose of your liquid laboratory waste without contaminating the ambient air by using these Safety Waste Caps with integrated exhaust air filters. These high-performance filters regulate the air pressure balance and prevent the escape of vapors due to resulting overpressure in the disposal container.
- High quality materials ensure maximum safety for lab and staff
- Can be individually equipped with level indicators, safety funnels or grounding connections
- 360° rotatable and up to 200°C autoclavable screw cap for maximum flexibility
- Connection port for a SCAT™ exhaust filter V3.0 on each Safety Waste Cap
- Variety of closures, connections and thread sizes allows optimal adaptation to each HPLC situation
- Versions with grounding connections, level controls or safety funnels offer for safe disposal
Specifications
Mechanical Level Control, Connector For Exhaust Filter | |
Safety Waste Cap | |
Waste Disposal Container |
S90 | |
4 x 2.3/3.2 mm, 1 x 5 to 11.5 mm |