missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Waste Caps V2.0 with Level Control
Shop All SCAT Europe Products

Click to view available options
Size:
B83
S55
S60/61
S65
S70/71
S90
Diameter (Metric) Outer:
2 x 2.3/3.2 mm
3 x 2.3 to 3.2 mm, 1 x 5 to 11.5 mm
3 x 2.3/3.2 mm
4 x 2.3/3.2 mm
4 x 2.3/3.2 mm, 1 x 5 to 11.5 mm
Includes:
Electronic Level Control, Connector For Exhaust Filter
Electronic Level Control, Grounding Connection, Connector For Exhaust Filter
Mechanical Level Control, Connector For Exhaust Filter
Mechanical Level Control, Grounding Connection, Connector For Exhaust Filter
Unit Size:
Each
Description
SCAT™ Safety Waste Caps provide maximum safety for your HPLC liquid disposal. Safely dispose of your liquid laboratory waste without contaminating the ambient air by using these Safety Waste Caps with integrated exhaust air filters. These high-performance filters regulate the air pressure balance and prevent the escape of vapors due to resulting overpressure in the disposal container.
- High quality materials ensure maximum safety for lab and staff
- Can be individually equipped with level indicators, safety funnels or grounding connections
- 360° rotatable and up to 200°C autoclavable screw cap for maximum flexibility
- Connection port for a SCAT™ exhaust filter V3.0 on each Safety Waste Cap
- Variety of closures, connections and thread sizes allows optimal adaptation to each HPLC situation
- Versions with grounding connections, level controls or safety funnels offer for safe disposal
Specifications
Specifications
| For Use With (Equipment) | Waste Disposal Container |
| Includes | Mechanical Level Control, Connector For Exhaust Filter |
| Size | S55 |
| Type | Safety Waste Cap |
| Diameter (Metric) Outer | 3 x 2.3/3.2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction