missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Safety Waste Caps V2.0 with Level Control

Safety Waste Caps with level control for additional automatic or mechanical monitoring of disposal container fill levels.

Brand:  SCAT™ 308964

258.63 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Additional Details : Weight : 0.26000kg

 View more versions of this product

Product Code. 16666214

  • £320.00 / Each
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

SCAT™ Safety Waste Caps provide maximum safety for your HPLC liquid disposal. Safely dispose of your liquid laboratory waste without contaminating the ambient air by using these Safety Waste Caps with integrated exhaust air filters. These high-performance filters regulate the air pressure balance and prevent the escape of vapors due to resulting overpressure in the disposal container.

  • High quality materials ensure maximum safety for lab and staff
  • Can be individually equipped with level indicators, safety funnels or grounding connections
  • 360° rotatable and up to 200°C autoclavable screw cap for maximum flexibility
  • Connection port for a SCAT™ exhaust filter V3.0 on each Safety Waste Cap
  • Variety of closures, connections and thread sizes allows optimal adaptation to each HPLC situation
  • Versions with grounding connections, level controls or safety funnels offer for safe disposal
Specifications

Specifications

Mechanical Level Control, Grounding Connection, Connector For Exhaust Filter
Safety Waste Cap
PTFE
55.5 mm
S60/61
2 x 2.3/3.2 mm
Waste Disposal Container
61 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers