missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT Safety Waste Set V2.0
Safety Waste Set V2.0 includes everything need to get your waste fluid collection site ready for operation quickly.
Brand: SCAT 307316
75.98 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 1.45100kg
Description
- Collect liquid waste safely with the SCAT. safety funnel MARCO V2.0
- Ready to use
- Consists of lid funnel and different canister sizes in a complete set
Specifications
Safety funnel with lid 'MARCO', V2.0, 2.5 L Canister | |
HDPE | |
140 mm |
Set of Canister and Lid Funnel MARCO, V2.0 | |
GL45 | |
200 mm |