missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ SafTest™ Sample Consumables Platform

SafTest™ Sample Consumables Platform contains all consumables necessary to run alkenal, peroxide tests.

Brand:  MP Biomedicals™ 07SC2000

 View more versions of this product

Product Code. 15712652

  • £1360.00 / 1 set
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket

Includes: Printer paper, membranes, precision tissue wipers, solid glass beads, 15mL conical tubes, 10 to 100μL pipette tips, 200 to 1000μL pipette tips, 12mm culture tubes, 12mm culture tube caps, sharpie marke
This item is not returnable. View return policy

Description

Description

  • Consumable platform for conducting alkenal, peroxide testing
  • Contains all of consumables necessary to run solid, liquid samples
  • Research area: Lipid degradation and oxidation
  • Detection method: Bichromatic photometer
  • Application area: Oil/fat degradation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Peroxide Testing, Alkenal Testing (Solid Samples)
1 Ea.
Room temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers