missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SAHARA S49SS Stainless Steel Heated Bath
Durable, seamless stainless steel bath for high temperature applications
Brand: Thermo Scientific™ 1701490
Code : 50
Additional Details : Weight : 0.10000kg
Description
- Bath volume: 29-51 L
- Material: Stainless steel
- Temperature: Ambient +13 to 200°C
Specifications
50 L | |
Up to 300°C | |
Stainless Steel |