missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SAHARA S5P Heated PPO Bath
A polyphenylene oxide bath is an economical alternative to stainless steel
Brand: Thermo Scientific™ 1703050
Code : 50
Additional Details : Weight : 0.10000kg
Includes: This is the bath only - not the full kit. The circulator is sold separately.
Description
- Bath volume: 3-5 L
- Material: Polyphenylene oxide (PPO)
- Thermally resistant up to 100°C
- Temperature: Ambient plus 10°C to 100°C
Specifications
Water Bath | |
Polyphenylene oxide (PPO) | |
Bath Volume: 3 to 5L |