Learn More
Thermo Scientific™ SAHARA PPO S5P Heated Bath Circulators
Ideal when visibility of your application is required.
Brand: Thermo Scientific™ 1523051
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Ideal when visibility of your application is required. Thermo Scientific SAHARA PPO S5P Heated Bath Circulators maintain temperatures from ambient +13° to 100°C, with maximum bath volume of 5 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 200°C.
Environment-friendly Design: Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system. All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging.
Safe Operation: All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition. 115/60 Hz units are UL listed or recognized, and all units are UL/CSA and RoHS compliant. IQ/OQ compliance is optional.
Ease of Use: All thermostats feature an intuitive user interface with bright display to view critical readings. Each system comes with a quick-start guide for simple setup and operation. Thermostat can be turned and positioned on all four sides of the bath for easy viewing.
Superior Warranty and Service: All solutions come with a 36-month warranty and are backed by Thermo Scientific service and support worldwide.
- Capacity: 5L
- Modified polyphenylene oxide baths are thermally resistant up to 100°C
- Deliver exceptional temperature performance with operational savings
- Temperatures are maintained from ambient plus 13° to 100°C
SC 100 controller
- Features 3 languages, acoustic and optical alarms, and five user-settable programs
- Two pump speeds allow adjustement of water flow within bath to reduce turbulence
SC 150 controller
- Additional features include a USB port, a low-liquid level alarm, and an automatic controller shut-down at detection of excessive high temperature, low liquid level, or motor overload
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Calibration
- Bioreactors
- Rotary Evaporators
- Condensers
- Sample/Material Testing
- Sample/Material Preparation
Specifications
SC100 | |
CE/ROHS/WEEE | |
17 L/min. | |
15.3 x 7.5 x 14.2 in. (38.8 x 19 x 36 cm) | |
38.8 cm | |
19 cm | |
36 cm | |
5.1 kg | |
230 V |
5 L | |
USB | |
Ambient +13° to 300°C | |
15.3 in. | |
7.5 in. | |
14.2 in. | |
11.2 lb. | |
230 V 50 Hz | |
50 Hz |