missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SAHARA S7SS Stainless Steel Heated Bath
Durable, seamless stainless steel bath for high temperature applications
Brand: Thermo Scientific™ 170-1070
This item is not returnable.
View return policy
Description
Durable, seamless stainless steel bath for high temperature applications.
- Bath volume: 4-7 L
- Temperature: Ambient +13 to 300°C
- Material: Stainless steel
- Circulator sold separately
Specifications
7 L | |
Variety of Thermo Scientific&trade Controllers | |
Ambient +13°C to 300°C | |
Stainless Steel |