Learn More
Thermo Scientific™ SAHARA S13 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters.
£1906.03 - £4138.94
Specifications
Capacity (Metric) | 12 L |
---|---|
Certifications/Compliance | CE/ROHS/WEEE |
Dimensions (L x W x H) | 16.7 x 12.6 x 18 in. (42.8 x 32.1 x 45.6 cm) |
Length (English) | 16.7 in. |
Length (Metric) | 42.8 cm |
Product Code | Brand | Controller Type | Voltage | Frequency | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Voltage | Frequency | Price | Quantity & Availability | |||
11670831
|
Thermo Scientific™
1521131 |
SC100 | 230 V | 50 Hz |
£1906.03
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
11690851
|
Thermo Scientific™
1531131 |
SC150 | 230 V | 50 Hz |
£2393.88
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
11690871
|
Thermo Scientific™
1541131 |
SC150L | 230 V | 50 Hz | |||||
11630891
|
Thermo Scientific™
1551131 |
AC150 | 230 V | 50 Hz |
£2865.42
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
10669589
|
Thermo Scientific™
1561131 |
AC200 | 230 V | 50 Hz |
£2968.68
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
12652825
|
Thermo Scientific™
1571135 |
PC200 | 200/230 V | 50/60 Hz |
£3700.10
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
12729725
|
Thermo Scientific™
1581135 |
PC201 | 200/230 V | 50/60 Hz |
£3885.96
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
12692815
|
Thermo Scientific™
1591135 |
PC300 | 200/230 V | 50/60 Hz |
£4138.94
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
Description
Perfect for internal or external circulation. Thermo Scientific SAHARA S13 stainless-steel heated baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- Lead- and mercury-free
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
Note:
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
- Warranty varies by country, please contact us for details
Specifications
12 L | |
16.7 x 12.6 x 18 in. (42.8 x 32.1 x 45.6 cm) | |
42.8 cm | |
32.1 cm | |
45.6 cm | |
12.3 kg |
CE/ROHS/WEEE | |
16.7 in. | |
12.6 in. | |
18 in. | |
27 lb. |