Learn More
Thermo Scientific™ SAHARA S30 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 26 liters.
Specifications
Certifications/Compliance | CE/ROHS/WEEE |
---|---|
Dimensions (L x W x H) | 24.7 x 15 x 18 in. (62.8 x 38.1 x 45.6 cm) |
Height (Metric) | 45.6 cm |
Length (English) | 24.7 in. |
Length (Metric) | 62.8 cm |
Description
Perfect for internal or external circulation. Thermo Scientific™ SAHARA S30 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 26 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
- Lead- and mercury-free
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
- Distillation
- Warranty varies by country, please contact us for details
Specifications
CE/ROHS/WEEE | |
45.6 cm | |
62.8 cm | |
16.5 kg | |
15 in. |
24.7 x 15 x 18 in. (62.8 x 38.1 x 45.6 cm) | |
24.7 in. | |
36.2 lb. | |
26 L | |
38.1 cm |