Learn More
Thermo Scientific™ SAHARA S49 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 53 liters.
£3140.78 - £5057.08
Specifications
Capacity (Metric) | 53 L |
---|---|
Certifications/Compliance | CE/ROHS/WEEE |
Dimensions (L x W x H) | 29.4 x 24.3 x 18 in. (74.6 x 57.9 x 45.6 cm) |
Length (English) | 29.4 in. |
Length (Metric) | 74.6 cm |
Produktcode | Marke | Controller Type | Temperature Range | Voltage | Frequency | Preis | Menge & Verfügbarkeit | ||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Controller Type | Temperature Range | Voltage | Frequency | Preis | Menge & Verfügbarkeit | ||
11620841
|
Thermo Scientific™
1521491 |
SC100 | Ambient +13° to 100°C | 230 V | 50 Hz |
£3140.78
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
10455339
|
Thermo Scientific™
1531491 |
SC150 | Ambient +13° to 150°C | 230 V | 50 Hz |
£3605.44
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
11630881
|
Thermo Scientific™
1541491 |
SC150L | Ambient +13° to 150°C | 230 V | 50 Hz |
£4052.90
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
10336748
|
Thermo Scientific™
1561491 |
AC200 | Ambient +13° to 200°C | 230 V | 50 Hz |
£4156.15
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
12719725
|
Thermo Scientific™
1571495 |
PC200 | Ambient +13° to 200°C | 200/230 V | 50/60 Hz |
£4870.36
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
12602825
|
Thermo Scientific™
1581495 |
PC201 | Ambient +13° to 200°C | 200/230 V | 50/60 Hz |
£5057.08
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
11680891
|
Thermo Scientific™
1551491 |
AC150 | Ambient +13° to 150°C | 230 V | 50 Hz |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Beschreibung
Perfect for internal or external circulation. Thermo Scientific™ SAHARA S49 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 53 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
- Lead- and mercury-free
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
- Warranty varies by country, please contact us for details
Spezifikation
53 L | |
29.4 x 24.3 x 18 in. (74.6 x 57.9 x 45.6 cm) | |
74.6 cm | |
57.9 cm | |
45.6 cm | |
24.3 kg |
CE/ROHS/WEEE | |
29.4 in. | |
24.3 in. | |
18 in. | |
53.4 lb. |