missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemfluor™ Fluoropolymer Film

Chemfluor™ Fluoropolymer Film is an ideal lining or covering for shelves, drawers, tables, trays, drain boards and sinks.

Brand:  Saint Gobain Life Sciences D1069278

Code : 03

Additional Details : Weight : 0.01000kg

Product Code. 12337008

  • £101.00 / 15m
Estimated Shipment: 13-09-2024
to see stock.
Add to basket

Description

Description

  • Temperature and corrosion resistant
  • Non-stick surface
  • Non-porous and non-absorbent
  • Dimensions: 50 ft. x 6 in.
Specifications

Specifications

Ideal lining or covering for shelves, drawers, tables, trays, drain boards and sinks
Wrapping Film
15 cm
PTFE
50 ft.
6 in.
15.2 m
127 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers