missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ PTFE Griffin Beakers
Click to view available options
Capacity (Metric):
1 mL
3 mL
5 mL
10 mL
30 mL
50 mL
100 mL
250 mL
400 mL
600 mL
1000 mL
Description
- Nonwettable, unbreakable and heat resistant
- Easy to clean
- Broad spout for easy pouring
- Can be heated on hotplate up to 288°C (550°F) when proper care is exercised
- Specially molded bottom allows rapid heat transfer
- Unlike most PTFE beakers, these will boil water when covered
Applications:
Ideal for digestion
Specifications
Capacity (English) | 1.01 oz. |
Capacity (Metric) | 30 mL |
Material | PTFE |
For Use With (Application) | Ideal for Digestion |
Height (English) | 1.77 in. |
Height (Metric) | 4.5 cm |
Includes | Spout |
Temperature (English) Max. Operating | 550°F |
Temperature (Metric) Max. Operating | 288°C |
Type | Beaker |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'