missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ PTFE Laboratory Matting

Chemware™ PTFE Laboratory Matting is chemically inert—resists adhesion of practically any material.

Brand:  Saint Gobain Life Sciences D1069328

Product Code. 10686585

  • £403.00 / 3m
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Corrosion- and break-resistant lining for benches, shelves, sinks, and drain boards helps to reduce glassware breakage
  • Useful as mesh bag for dipping parts in corrosive chemicals and solvents
  • Easy to clean
  • Diamond-shaped PTFE mesh sheeting is 0.06 in. thick (1.6 mm) with 0.25 in. (6 mm) openings
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Lab Mat
10 ft.
12 in.
10 ft. x 12 in. (3 m x 310 mm)
0.062 in.
PTFE
3 m
310 mm
Corrosion and break resistant lining for benches, shelves, sinks, and drain boards helps to reduce glassware breakage
1 Ea.