missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ PTFE PFA Griffin Beakers

Product Code. 12356988
Click to view available options
Capacity (Metric):
50 mL
125 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Chemware™ PTFE PFA Griffin Beakers ideal for ultrapure applications.

  • Designed for rapid heat transfer
  • Can be heated in a microwave or directly on a hot plate up to 500°F (260°C)
  • Transparent
  • Graduated for easy measuring
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 4.2 oz.
Color Transparent
Capacity (Metric) 125 mL
Material PTFE
Graduation Range 25 to 125 mL
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Style Griffin
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'