missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Chemware™ PTFE Watch Glasses
Used for weighing, crystallization, and drying
£32.51
Specifications
Material | PTFE |
---|---|
Shape | Round |
Type | Watch Glass |
For Use With (Application) | Crystallization and Drying, Used as Beaker Covers, Weighing |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10677925
|
Saint-Gobain
D1069012 |
11 mL | 5 cm | ||||||
Description
Used for weighing, crystallization, and drying
Chemically compatible with virtually all industrial chemicals and solvents; exceptions include molten alkali metals, fluorine, and strong fluorinating agents.
- All sizes molded to same contour for easy stacking
- Noncontaminating, nonstick
- Also act as beaker covers for Chemware PTFE Griffin Beakers (05-586-1 Series)
Specifications
PTFE | |
Round | |
Watch Glass | |
Crystallization and Drying, Used as Beaker Covers, Weighing |