missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Raschig Rings
Chemware™ Raschig Rings for use with distillation pumps in chemical processes and liquid or gas transfer applications.
£52.60 - £84.80
Specifications
For Use With (Application) | For chemical processes and liquid or gas transfer applications |
---|---|
Type | Raschig Ring |
Material | PTFE |
For Use With (Equipment) | For distillation columns |
Product Code | Brand | Diameter (English) Outside | Diameter (Metric) Outside | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outside | Diameter (Metric) Outside | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
12301409
|
Saint Gobain Life Sciences
D1069134 |
0.2 in. | 6 mm | 0.2 in. | 6 mm |
£84.80
Pack of 300 |
Estimated Shipment: 10-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10575434
|
Saint Gobain Life Sciences
D1069133 |
0.1 in. | 3 mm | 0.1 in. | 3 mm |
£52.60
Pack of 500 |
Estimated Shipment: 25-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Packing for distillation columns and scrubbers.
- Chemically inert except for molten alkali metals, fluorine, and strong fluorinating agents.
- High surface area per unit of volume.
- Minimum resistance to gas and liquid flow.
Specifications
For chemical processes and liquid or gas transfer applications | |
Raschig Ring | |
PTFE | |
For distillation columns |