missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon™ Formula 2475 High-Purity Tubing

Environmentally friendly—safe to dispose of through incineration

£132.28 - £860.00

Specifications

Certifications/Compliance Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards.
Material Tygon
View More Specs

Products 9
Product Code Brand Diameter (English) Inner Diameter (English) Outer Thickness (Metric) Thickness (English) Price Quantity & Availability  
Product Code Brand Diameter (English) Inner Diameter (English) Outer Thickness (Metric) Thickness (English) Price Quantity & Availability  
11724678
View Documents
Saint-Gobain
95635-50
0.06 in. 0.18 in. 1.6 mm 0.06 in.
£190.00
15m
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
12326919
View Documents
Saint-Gobain
ACG00003
0.06 in. 0.18 in. 1.6 mm 0.06 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11734678
View Documents
Saint-Gobain
95635-52
0.18 in. 0.31 in. 1.6 mm 0.06 in.
£306.00
15m
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
12366919
View Documents
Saint-Gobain
ACG00022
5/16 in. 0.43 in. 1.6 mm 0.06 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11754678
View Documents
Saint-Gobain
95635-54
5/16 in. 0.43 in. 1.6 mm 0.06 in.
£382.00
15m
Estimated Shipment: 25-03-2025
to see stock.
Add to basket
 
11774678
View Documents
Saint-Gobain
95635-56
1/2 in. 3/4 in. 3.2 mm 0.12 in.
£860.00
15m
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
12376919
View Documents
Saint-Gobain
ACG00027
3/8 in. 1/2 in. 1.6 mm 0.06 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11744678
View Documents
Saint-Gobain
95635-53
1/4 in. 0.37 in. 1.6 mm 0.06 in.
£330.00
15m
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
12356919
View Documents
Saint-Gobain
ACG00017
1/4 in. 0.37 in. 1.6 mm 0.06 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Contains no plasticizers that can leach into or contaminate fluid, yet tubing remains flexible
  • Virtually no absorption of key fluid constituents into tubing material or fluid adsorption onto tubing walls; fluid alteration and loss is limited
  • Ideal for handling sensitive fluids such as pharmaceutical or biological solutions
  • Also available braid-reinforced to withstand solutions with elevated working pressure (Contact your Fisher Scientific Customer Service Representative for details)

Order Info

In packs of 50 ft. (15m)

Compliance

Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards.

Specifications

Specifications

Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards.
Tygon
Videos
SDS
Documents

Documents

Product Certifications