missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ B-44-3 Tubing

Flexible Tygon™ S3™ B-44-3 Tubing for beverage transfer and dispensing.

Brand:  Saint Gobain Life Sciences AAB00017

 View more versions of this product

Product Code. 15440813

  • £123.00 / 15m
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Tygon S3™ B-44-3 tubing for beverage transfer from Saint-Gobain is phthalate-free and specifically formulated to ensure it does not affect the taste nor odor of liquids moving through it, including soft drinks and juices. It is non-wetting, which allows it to completely drain and flush clean with ease, and its glass-like clarity makes it easy to monitor and adjust the beverage flow during processing.

  • Clear as glass for easy visual monitoring of flow
  • Lightweight and flexible for easy, quick installation
  • Broad chemical resistance
  • Non-wetting properties allow easy cleaning and complete drainage
  • Contains no BPA or phthalates

Typical Applications

  • Food and Beverage transfer
  • Food and Beverage dispensing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU
Autoclavable
6.35 mm
0.37 in.
50 ft.
0.062 in.
390%
Beverage dispensing, Bag-in-box, Dairy processing, Food dispensing, Beverage transfer
-45°C
250 lb-f/in
Clear
26 mm bend radius
25 in. Hg (at 73°F)
79°C
Tubing
0.25 in.
Thermoplastic
9.4 mm
15.2 m
1.6 mm
Food and beverage dispensing
-49°F
1 Ea.
Non-sterile
63 (Shore A)
34 psi
165°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.