missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ B-44-4X Tubing

Food and beverage dispensing Tygon™ S3™ B-44-4X Tubing.

Brand:  Saint Gobain Life Sciences AAA00004

Additional Details : Weight : 0.00564kg

 View more versions of this product

Product Code. 15906382

  • £29.30 / 15m
Estimated Shipment: 04-10-2024
to see stock.
Add to basket

Description

Description

Tygon S3™ B-44-4X tubing from Saint-Gobain is lightweight and extremely flexible, readily accommodating abrupt corners and obstacle with ease. Compared to rigid piping, it has a very small footprint, is simple to install and only requires minimal couplings and fittings. Its glass-like clarity makes it easy to monitor and adjust the flow of foods or beverages during processing, and its smooth, non-porous bore inhibits particle entrapment, minimizing the potential for bacterial growth. Our food and beverage dispensing tubing is extremely resistant to harsh alkaline cleaners and sanitizers, and is ideal for aseptic filling, condiment dispensing, soft-serve dispensing, dairy processing and vitamin and flavor concentrate systems.

  • Smooth, non-porous bore will not trap particulates or promote bacterial growth
  • Resistant to harsh alkaline cleaners* and sanitizers
  • Excellent alternative to rigid piping systems
  • Contains no BPA or phthalates

Typical Applications*

  • Aseptic filling
  • Condiment dispensing
  • Dairy processing
  • Vitamin and flavor concentrate systems
  • Soft-serve dispensing
Specifications

Specifications

Tubing
Autoclavable
2.29 mm
0.15 in.
50 ft.
0.03 in.
390%
Aseptic filling, condiment dispensing, dairy processing, vitamin and flavor concentrate systems, soft-serve dispensing
-45°C
250 lb-f/in
Clear
12 mm bend radius
29.9 in. Hg (at 73°F)
79°C
FDA 21 CFR, 175.300, 3-A, NSF Standard 51
0.09 in.
Thermoplastic
3.81 mm
15.2 m
0.8 mm
Food and beverage dispensing
-49°F
1 Ea.
Non-sterile
65 (Shore A)
43 psi
165°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers