Learn More
Saint Gobain Life Sciences Tygon™ E-3603 Tubing
Tygon™ E-3603 Tubing for laboratory and vacuum applications.
£55.37 - £509.00
Specifications
Product Type | Tubing |
---|---|
Material | Tygon S3 E-3603 |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15 m |
Color | Clear |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Thickness (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Thickness (English) | Price | Quantity & Availability | ||
15680211
|
Saint Gobain Life Sciences
ACF00003 |
1/16 in. | 3/16 in. | 69 psi (at 73°F) | 1/16 in. |
£55.62
15m |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||
15250809
|
Saint Gobain Life Sciences
ACF00009 |
5/32 in. | 7/32 in. | 17 psi (at 73°F) | 1/32 in. |
£55.37
15m |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
15157134
|
Saint Gobain Life Sciences
06407-05 |
1/4 in. | 5/16 in. | 12 psi (at 73°F) | 1/32 in. |
£103.00
15m |
N/A | ||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15533776
|
Saint Gobain Life Sciences
ACF00059 |
0.875 in. | 1.125 in. | 36 psi (at 73°F) | 1/8 in. |
£509.00
15m |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|
10150451
|
Saint Gobain Life Sciences
T3612-43 |
0.375 in. | 0.625 in. | 13 psi (at 73°F) | 1/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
Compliance
FDA, NSF, 3-A, meets USP Class VI, Japan Food Sanitation Law no. 370/1959, REACH, 1935/2004/EC and 10/2011/EU.
Specifications
Tubing | |
50 ft. | |
Clear |
Tygon S3 E-3603 | |
15 m |