missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Lab Thermometer with 3-points Traceable Calibration
General purpose laboratory thermometer complete with calibration certificate.
Brand: Brannan™ 44/002/7 + 49/101/0
Additional Details : Weight : 0.02400kg
Description
- Lab thermometer
- Safe non-mercury filling
- Supplied with calibration certificate
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
0°F, 50°F, 90°F | |
Partial Immersion | |
Glass | |
230°F | |
0°F | |
0°F to 230°F | |
± 2.0°F at 95°F | |
1.2 cm |
UK Traceable to National Standards ISO 9001 | |
30.5 cm | |
Spirit | |
110°C | |
-18°C | |
-18°C to +110°C | |
2°C |