missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Lab Thermometer with 3-points Traceable Calibration

General purpose laboratory thermometer complete with calibration certificate.

Brand:  Brannan™ 44/403/3 + 49/101/0

Additional Details : Weight : 0.02400kg

 View more versions of this product

Product Code. 17873058

  • £118.00 / Each
Estimated Shipment: 23-08-2024
to see stock.

Description

Description

  • Lab thermometer
  • Safe non-mercury filling
  • Supplied with calibration certificate
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK
Specifications

Specifications

0°C, 50°C, 90°C
Partial Immersion
Glass
230°F
14°F
14°F to 230°F
± 0.5°C at 35°C
76 mm
UK Traceable to National Standards ISO 9001
30.5 cm
Green Spirit
110°C
-10°C
-10°C to +110°C
1°C
1.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers