missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Lab Thermometer with 3-points Traceable Calibration
General purpose laboratory thermometer complete with calibration certificate.
Brand: Brannan™ 44/401/0 + 49/101/0
Additional Details : Weight : 0.02400kg
Description
- Lab thermometer
- Safe non-mercury filling
- Supplied with calibration certificate
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
0°C, 20°C, 35°C | |
Partial Immersion | |
Glass | |
122°F | |
14°F | |
14°F to 122°F | |
± 0.5°C at 35°C | |
76 mm |
UK Traceable to National Standards ISO 9001 | |
30.5 cm | |
Red Spirit | |
50°C | |
-10°C | |
-10°C to +50°C | |
0.5°C | |
1.2 cm |