missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Lab Thermometer with 3-points Traceable Calibration
General purpose laboratory thermometer complete with calibration certificate.
Brand: Brannan™ 44/002/8 + 49/101/0
Additional Details : Weight : 0.02400kg
Description
- Lab thermometer
- Safe non-mercury filling
- Supplied with calibration certificate
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
0°C, 50°C, 90°C | |
Partial Immersion | |
Glass | |
230°F | |
-4°F | |
-4°F to +230°F | |
± 1.0°F at 95°F | |
1.2 cm |
UK Traceable to National Standards ISO 9001 | |
30.5 cm | |
Spirit | |
110°C | |
-20°C | |
-20°C to +110°C | |
1°C |