missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Extra Long Transfer Pipettes
GREENER_CHOICE

Product Code. 11327873
Click to view available options
Volume (Metric):
5.6 mL
6 mL
10.7 mL
23 mL
Sterility:
Non-sterile
Sterile
Packaging Type:
10/Bag, 400/Pk.
20/Bag, 100/Pk., 800/Cs.
20/Bag, 400/Pk., 3200/Cs.
Bulk
Individually Wrapped
Individually Wrapped, White Box
White Box
Quantity:
10/Bag, 400/Pack
10/Bag, 400/Pk.
100/Pk 10Pk/Cs 1000/Cs
100/Pk 8Pk/Cs 800/Cs
100/Pk.
20/Bag, 100/Pk.
20/Bag, 100/Pk., 800/Cs.
20/Bag, 400/Pk.
20/Bag, 400/Pk., 3200/Cs.
400/Pk 8Pk/Cs 3200/Cs
400/Pk 8Pk/Cs 4000/Cs
400/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 400
This item is not returnable. View return policy

Product Code. 11327873

Brand: Thermo Scientific™ 262NL10S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.

Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.

  • Excellent for research applications
  • General-purpose pipettes are ideal for routine sampling of liquids
  • Well suited for use with large containers
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 2.3 mL
Diameter (Metric) Outer 5.0 mm
Material LDPE
Sterility Sterile
Graduated No
Length (English) 9 in.
Quantity 10/Bag, 400/Pack
Packaging Type White Box
Volume (Metric) 6 mL
Length (Metric) 22.5 cm
Type Extra Long Transfer Pipet
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.