Learn More
Thermo Scientific™ Samco™ Extra Long Transfer Pipettes
Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.
Brand: Thermo Scientific™ 263NL
26.89 GBP valid until 2024-07-31
Use promo code "21836" to get your promotional price.
Code : 33
Additional Details : Weight : 0.60300kg
Description
Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.
- Excellent for research applications
- General-purpose pipettes are ideal for routine sampling of liquids
- Well suited for use with large containers
Specifications
7.3 mL | |
8.6 mm | |
Non-sterile | |
100/Pk. | |
23 mL | |
Extra Long Transfer Pipet |
Samco 23.0mL Extra Long Transfer Pipets, 12 in., Non-sterile, White Box | |
LDPE | |
No | |
100/Pk. | |
30 cm |