missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Extra Long Transfer Pipettes

Click to view available options
Volume (Metric):
5.6 mL
6 mL
10.7 mL
23 mL
Sterility:
Non-sterile
Sterile
Packaging Type:
10/Bag, 400/Pk.
20/Bag, 100/Pk., 800/Cs.
20/Bag, 400/Pk., 3200/Cs.
Bulk
Individually Wrapped
Individually Wrapped, White Box
White Box
Quantity:
10/Bag, 400/Pack
10/Bag, 400/Pk.
100/Pk 10Pk/Cs 1000/Cs
100/Pk 8Pk/Cs 800/Cs
100/Pk.
20/Bag, 100/Pk.
20/Bag, 100/Pk., 800/Cs.
20/Bag, 400/Pk.
20/Bag, 400/Pk., 3200/Cs.
400/Pk 8Pk/Cs 3200/Cs
400/Pk 8Pk/Cs 4000/Cs
400/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 400
Description
Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.
- Excellent for research applications
- General-purpose pipettes are ideal for routine sampling of liquids
- Well suited for use with large containers
Specifications
Specifications
| Bulb Draw (Metric) | 2.3 mL |
| Diameter (Metric) Outer | 5.0 mm |
| Material | LDPE |
| Sterility | Sterile |
| Drops/mL | 25 |
| Graduated | No |
| Length (English) | 9 in. |
| Quantity | 20/Bag, 400/Pk., 3200/Cs. |
| Packaging Type | 20/Bag, 400/Pk., 3200/Cs. |
| Volume (Metric) | 5.6 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction