Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Brand: Thermo Scientific™ 233NL
31.62 GBP valid until 2025-03-14
Use promo code "24150" to get your promotional price.
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
3.3 mL | |
3.0 mm | |
Non-sterile | |
250/Pk. | |
5 mL | |
Single-use |
Can be frozen in liquid nitrogen | |
LDPE | |
50 | |
Extended Fine | |
15.3 cm |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Thermo Scientific Samco Fine tip transfer pipettes
-
Thermo Scientific Samco Fine tip transfer pipettes
Special Offers
-
Multiple Manufacturers
New Offer Shop Now
-
Multiple Manufacturers
Handle with Precision
Save up to 92% on liquid handling productsPromo Code: 24150Expires: 2025-03-14
Days
22Hours
8Minutes
23Seconds
36New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.