missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
GREENER_CHOICE

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.

Brand:  Thermo Scientific™ 232NL-20S

506.87 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15263159

  • £532.00 / Pack of 4000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface – prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Available with fine tip or extended fine tip
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.3 mL
4.6 mm
Sterile
20/bag, 400/pk
14.7 cm
Samco 5.8mL Fine Tip Transfer Pipets, Standard Bulb, Sterile, 20/Pk, White Box
LDPE
No
5.8 mL
Fine Tip Transfer Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.