missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes

missing translation for 'orderingAttributeHoverText'
Volume (Metric):
0.025 mL
1.3 mL
1.5 mL
1.7 mL
5 mL
5.0 mL
5.4 mL
5.8 mL
8.7 mL
8.9 mL
Sterility:
Non-sterile
Sterile
Bulb Draw (Metric):
1.0 mL
1.1 mL
3.1 mL
3.3 mL
3.7 mL
4.8 mL
Packaging Type:
10/bg, 400/pk
20/Bag, 400/Pk., 3200/Cs.
20/Bag, 400/Pk., 4000/Cs.
20/Bag, 500/Pk., 4000/Cs.
20/bag, 400/pk
500/Pk., 5000/Cs.
Bulk (500/Pk., 4000/Cs.)
Bulk 250/Pk 8Pk/Cs 2000/Cs
Bulk 400/Pk 10Pk/Cs 4000/Cs
Bulk 400/Pk 8Pk/Cs 3200/Cs
Bulk 500/Pk 10Pk/Cs 5000/Cs
Individually Wrapped
Individually Wrapped, 400/pk
missing translation for 'unitSize'
Pack of 250
Pack of 3200
Pack of 400
Pack of 4000
Pack of 500
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip
Specifications
Specifications
| Bulb Draw (Metric) | 4.8 mL |
| Description | Fine Tip, Large Bulb Transfer Pipette, 5.8mL |
| Diameter (Metric) Outer | 6.1 mm |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 45 |
| Graduated | No |
| Packaging Type | Bulk 400/Pk 10Pk/Cs 4000/Cs |
| Volume (Metric) | 8.9 mL |
| Length (Metric) | 14.7 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction