missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Brand: Thermo Scientific™ 234-1S
56.80 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip

Specifications
4.8 mL | |
6.1 mm | |
Sterile | |
No | |
Individually Wrapped | |
14.7 cm | |
Single-use |
Fine Tip, Large Bulb Transfer Pipette, 5.8mL | |
LDPE | |
45 | |
400/Pk 8Pk/Cs 3200/Cs | |
8.9 mL | |
Fine Tip Transfer Pipet |
Videos
-
Thermo Scientific Samco Fine tip transfer pipettes
-
Thermo Scientific Samco Fine tip transfer pipettes
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes >
Spot an opportunity for improvement?Share a Content Correction