missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
GREENER_CHOICE

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.

Brand:  Thermo Scientific™ 231-20S

47.43 GBP valid until 2025-03-14
Use promo code "24150" to get your promotional price.


 View more versions of this product

Product Code. 15367823

  • ÂŁ79.20 / Pack of 500
Estimated Shipment: 26-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface – prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Available with fine tip or extended fine tip
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.0 mL
3.0 mm
Sterile
No
1.7 mL
Fine Tip Transfer Pipet
Extended Fine Tip Transfer Pipets, Small Bulb, 1.7mL
LDPE
50
20/Bag, 500/Pk., 4000/Cs.
10.4 cm
Single-use
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific Samco - Fine tip transfer pipettes
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Thermo Scientific Samco Fine tip transfer pipettes

    • Thermo Scientific Samco - Fine tip transfer pipettes
      Video Player is loading.
      Current Time 0:00
      Duration 0:54
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:54
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected
      • en (Main), selected

      Thermo Scientific Samco Fine tip transfer pipettes

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    • Multiple Manufacturers
      Save up to 92% on liquid handling products
      Promo Code: 24150

      Expires2025-03-14

      Days

      22

      Hours

      8

      Minutes

      21

      Seconds

      50
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes > 1.5 mL Extended Fine Tip Transfer Pipets, Small Bulb, Sterile, Bags of 20 (20 x 25/Pack, 4000/Case)

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.