Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Brand: Thermo Scientific™ 243
36.05 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
1.1 mL | |
1.19 mm | |
Non-sterile | |
500/Pk., 4000/Cs. | |
1.3 mL |
Extended Fine Tip Transfer Pipets, Small Bulb; 1.3mL Fine Tip Transfer Pipets, Small Bulb, Non-sterile, 500/Pack, 4000/Case | |
Polyethylene | |
45 | |
Bulk (500/Pk., 4000/Cs.) | |
5.1 cm |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Thermo Scientific Samco Fine tip transfer pipettes
-
Thermo Scientific Samco Fine tip transfer pipettes
Your input is important to us. Please complete this form to provide feedback related to the content on this product.