missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
GREENER_CHOICE

Product Code. 15397833
Click to view available options
Volume (Metric):
0.025 mL
1.3 mL
1.5 mL
1.7 mL
5 mL
5.0 mL
5.4 mL
5.8 mL
8.7 mL
8.9 mL
Sterility:
Non-sterile
Sterile
Bulb Draw (Metric):
1.0 mL
1.1 mL
3.1 mL
3.3 mL
3.7 mL
4.8 mL
Packaging Type:
10/bg, 400/pk
20/Bag, 400/Pk., 3200/Cs.
20/Bag, 400/Pk., 4000/Cs.
20/Bag, 500/Pk., 4000/Cs.
20/bag, 400/pk
500/Pk., 5000/Cs.
Bulk (500/Pk., 4000/Cs.)
Bulk 250/Pk 8Pk/Cs 2000/Cs
Bulk 400/Pk 10Pk/Cs 4000/Cs
Bulk 400/Pk 8Pk/Cs 3200/Cs
Bulk 500/Pk 10Pk/Cs 5000/Cs
Individually Wrapped
Individually Wrapped, 400/pk
Unit Size:
Pack of 250
Pack of 3200
Pack of 400
Pack of 4000
Pack of 500
This item is not returnable. View return policy

Product Code. 15397833

Brand: Thermo Scientific™ 23520S

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.

These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface – prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Available with fine tip or extended fine tip
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 3.7 mL
Description Extended Fine Tip Transfer Pipets, Standard Bulb, 5.8mL
Diameter (Metric) Outer 4.6 mm
Material LDPE
Sterility Sterile
Drops/mL 50
Graduated No
Packaging Type 20/Bag, 500/Pk., 4000/Cs.
Volume (Metric) 5.8 mL
Length (Metric) 15.7 cm
Type Fine Tip Transfer Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.