Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Brand: Thermo Scientific™ 728NL
15.85 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage

Specifications
7.4 mL | |
3.0 mm | |
Non-sterile | |
Yes | |
Bulk 250/Pk 10Pk/Cs 2500/Cs | |
21.7 cm | |
Single-use |
Transfer Pipette, Long, Large Bulb, Graduated to 1mL, 2mL, 3mL, 4mL, 5mL | |
LDPE | |
19 | |
1, 2, 3, 4, 5 mL | |
13.7 mL | |
Graduated Transfer Pipet |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.