Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes
Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Brand: Thermo Scientific™ 222NL-20S
11.89 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 33
Additional Details : Weight : 0.83700kg
Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
3.5 mL | |
4.6 mm | |
Sterile | |
0.25, 0.50, 0.75, 1 mL | |
20/Bag, 500/Pk. | |
15.5 cm |
Samco 5.8mL Graduated Transfer Pipets, Large Bulb, Sterile, Graduated To 1mL, 20/Pk, White Box | |
LDPE | |
Yes | |
20/Bag, 500/Pk. | |
5.8 mL |