Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes
Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Brand: Thermo Scientific™ 274-1S
51.52 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : NEW
Additional Details : Weight : 10.56600kg
Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
1.8 mL | |
7.1 mm | |
Sterile | |
Yes | |
Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs | |
15.2 cm | |
Single-use |
Transfer Pipette, Graduated to .5mL, 1mL, 1.5mL, 2mL | |
LDPE | |
25 | |
0.5, 1, 1.5, 2 mL | |
4.6 mL | |
Graduated Transfer Pipet |