Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes
Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Brand: Thermo Scientific™ 222
71.97 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
3.5 mL | |
4.6 mm | |
Non-sterile | |
Yes | |
Bulk 500/Pk 10Pk/Cs 5000/Cs | |
15.5 cm | |
Single-use |
Transfer Pipette, Large Bulb, Graduated to 0.25, 0.50, 0.75, 1mL | |
LDPE | |
25 | |
0.25, 0.50, 0.75, 1 mL | |
5.8 mL | |
Graduated Transfer Pipet |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.