missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes

Click to view available options
Volume (Metric):
1.5 mL
3.9 mL
4.6 mL
5.8 mL
7.5 mL
7.7 mL
13.7 mL
Sterility:
Non-sterile
Sterile
Graduations:
0.1 , 0.2, 0.3 mL
0.1, 0.2, 0.3 mL
0.25, 0.50, 0.75, 1 mL
0.5, 1, 1.5, 2 mL
0.5, 1.0, 1.5, 2.0, 2.5, 3.0 mL
1, 2, 3 mL
1, 2, 3, 4, 5 mL
Packaging Type:
10/Bag, 500/Pack
10/Bag, 500/Pk.
20/Bag, 500/Pk.
20/Bag, 500/Pk., 4000/Cs.
Bulk 250/Pk 10Pk/Cs 2500/Cs
Bulk 500/Pk 10Pk/Cs 5000/Cs
Bulk 500/Pk 8Pk/Cs 4000/Cs
Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
Individually Wrapped, 500/pk
Pack of 500
Unit Size:
Pack of 250
Pack of 4000
Pack of 500
Pack of 5000
Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Specifications
| Bulb Draw (Metric) | 0.8 mL |
| Description | Transfer Pipette, Pediatric, Graduated to 0.1mL, 0.2mL, 0.3mL |
| Diameter (Metric) Outer | 3.0 mm |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 22 |
| Graduated | Yes |
| Graduations | 0.1 , 0.2, 0.3 mL |
| Packaging Type | Bulk 500/Pk 8Pk/Cs 4000/Cs |
| Volume (Metric) | 1.5 mL |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu