Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes
Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Brand: Thermo Scientific™ 282NL
15.05 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
0.8 mL | |
3.0 mm | |
Non-sterile | |
0.1 , 0.2, 0.3 mL | |
1.5 mL | |
Graduated Transfer Pipet |
Samco 1.5mL Graduated Transfer Pipet, Pediatric, Non-sterile, Graduated To 0.3mL, White Box | |
LDPE | |
Yes | |
500/Pk. | |
11.6 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.