missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes
Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Brand: Thermo Scientific™ 274-20S
This item is not returnable.
View return policy
Beschreibung
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Spezifikation
1.8 mL | |
7.1 mm | |
Sterile | |
Yes | |
20/Bag, 500/Pk., 4000/Cs. | |
15.2 cm | |
Single-use |
Transfer Pipette, Graduated to .5mL, 1mL, 1.5mL, 2mL | |
LDPE | |
25 | |
0.5, 1, 1.5, 2 mL | |
4.6 mL | |
Graduated Transfer Pipet |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur