missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Graduated Transfer Pipettes
GREENER_CHOICE

Product Code. 15377813
Click to view available options
Volume (Metric):
1.5 mL
3.9 mL
4.6 mL
5.8 mL
7.5 mL
7.7 mL
13.7 mL
Sterility:
Non-sterile
Sterile
Graduations:
0.1 , 0.2, 0.3 mL
0.1, 0.2, 0.3 mL
0.25, 0.50, 0.75, 1 mL
0.5, 1, 1.5, 2 mL
0.5, 1.0, 1.5, 2.0, 2.5, 3.0 mL
1, 2, 3 mL
1, 2, 3, 4, 5 mL
Packaging Type:
10/Bag, 500/Pack
10/Bag, 500/Pk.
20/Bag, 500/Pk.
20/Bag, 500/Pk., 4000/Cs.
Bulk 250/Pk 10Pk/Cs 2500/Cs
Bulk 500/Pk 10Pk/Cs 5000/Cs
Bulk 500/Pk 8Pk/Cs 4000/Cs
Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
Individually Wrapped, 500/pk
Pack of 500
Unit Size:
Pack of 250
Pack of 4000
Pack of 500
Pack of 5000

Product Code. 15377813

Brand: Thermo Scientific™ 2121S

Only null left
Add to basket
Add to basket

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.

Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 2.1 mL
Description Transfer Pipette, Small Bulb, Graduated to 0.25, 0.50, 0.75, 1mL
Diameter (Metric) Outer 4.7 mm
Material LDPE
Sterility Sterile
Drops/mL 25
Graduated Yes
Graduations 0.25, 0.50, 0.75, 1 mL
Packaging Type Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
Volume (Metric) 3.9 mL
Length (Metric) 14.0 cm
Type Graduated Transfer Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.