Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes
Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Brand: Thermo Scientific™ 222-10S
38.44 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : NEW
Additional Details : Weight : 9.53000kg
Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
3.5 mL | |
4.6 mm | |
Sterile | |
0.25, 0.50, 0.75, 1 mL | |
10/Bag, 500/Pk. | |
15.5 cm |
Samco 5.8mL Sterile Graduated Transfer Pipet - 10 Pipets per Bag | |
LDPE | |
Yes | |
10/Bag, 500/Pk. | |
5.8 mL |