missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes
Ideal for work with narrow tubes and containers with small openings.
Brand: Thermo Scientific™ 242-1S
This item is not returnable.
View return policy
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
3.1 mL | |
2.5 mm | |
Sterile | |
No | |
Individually Wrapped | |
8.5 cm | |
Single-use |
Transfer Pipette, SEDI-PET, Short Stem, Long Bulb, 4.3mL | |
LDPE | |
24 | |
500/Pk 8Pk/Cs 4000/Cs | |
4.3 mL | |
Narrow Stem Transfer Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction